Skip Content
RETAINER STANDARD END SAFETY 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RETAINER STANDARD END SAFETY 25

CHUMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHU1211514
  • Mfr. Model # 1211514
  • UNSPSC # 42142909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.625 lbs

Technical Specs

  • Item Eyewear Retainer
  • Colour Solid Mix
  • Material Cotton
  • Length Adjustable to (27")
  • Attachment Type Fits Most Standard Frames
  • Metal Detectable No
  • X-Ray Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list