RETAINER STANDARD END ROYAL BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RETAINER STANDARD END ROYAL BLUE

CHUMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHU12115101
  • Mfr. Model # 12115101
  • UNSPSC # 42142909
  • CATALOGUE PAGE # 2535
  • Shipping Weight 0.04 lbs

Product Details

Eyewear retainer has an adjustable bead that can be tightened to secure glasses in place or loosened for passive eyewear retention, colour royal blue.

Technical Specs

  • Colour Royal Blue
  • Material Cotton
  • Standards N/A
  • Item Eyewear Retainer
  • Attachment Type Fits Most Standard Frames
  • Length Adjustable to (28")
  • X-Ray Detectable No
  • Metal Detectable No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list