Skip Content
RETAINER STANDARD END RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RETAINER STANDARD END RED

CHUMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHU12115102
  • Mfr. Model # 12115102
  • UNSPSC # 42142909
  • CATALOGUE PAGE # 2535
  • Shipping Weight 0.03 lbs

Product Details

Eyewear retainer has an adjustable bead that can be tightened to secure glasses in place or loosened for passive eyewear retention, colour

Technical Specs

  • Colour Red
  • Item Eyewear Retainer
  • Material Cotton
  • Length Adjustable to (28")
  • Attachment Type Fits Most Standard Frames
  • Standards N/A
  • Metal Detectable No
  • X-Ray Detectable No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list