RETAINER STANDARD END NAVY BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RETAINER STANDARD END NAVY BLUE

CHUMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHU12115105
  • Mfr. Model # 12115105
  • UNSPSC # 42142909
  • CATALOGUE PAGE # 2535
  • Shipping Weight 0.03 lbs

Product Details

Eyewear retainer has an adjustable bead that can be tightened to secure glasses in place or loosened for passive eyewear retention, colour navy blue.

Technical Specs

  • Colour Navy Blue
  • Item Eyewear Retainer
  • Material Cotton
  • Attachment Type Fits Most Standard Frames
  • Length Adjustable to (28")
  • Standards N/A
  • Metal Detectable No
  • X-Ray Detectable No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list