Skip Content
RETAINER SMALL END ROYAL BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RETAINER SMALL END ROYAL BLUE

CHUMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHU12116101
  • Mfr. Model # 12116101
  • UNSPSC # 42142909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.025 lbs

Technical Specs

  • Colour Royal Blue
  • Item Eyewear Retainer
  • Length Adjustable to (22")
  • Attachment Type Small End/Fits Thinner and Smaller Frames
  • Material Cotton

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list