RETAINER SMALL END NAVY BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RETAINER SMALL END NAVY BLUE

CHUMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHU12116105
  • Mfr. Model # 12116105
  • UNSPSC # 42142909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.025 lbs

Technical Specs

  • Colour Navy Blue
  • Length 22"
  • Item Eyewear Retainer
  • Material Cotton
  • Attachment Type Small End/Fits Thinner and Smaller Frames

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list