Skip Content
RETAINER SINGLE BREAKAWAY 3MM BLR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RETAINER SINGLE BREAKAWAY 3MM BLR

CHUMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHU13009101
  • Mfr. Model # 13009101
  • UNSPSC # 42142909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.025 lbs

Technical Specs

  • Length 20"
  • Material Nylon
  • Colour Blue
  • Item Break Away Eyewear Retainer
  • Attachment Type Fits Most Standard Frames
  • Metal Detectable No
  • X-Ray Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list