RETAINER SGL BREAKAWAY YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

RETAINER SGL BREAKAWAY YELLOW

CHUMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHU13002108
  • Mfr. Model # 13002108
  • UNSPSC # 42142909
  • CATALOGUE PAGE # 2535
  • Shipping Weight 0.003 lbs

Product Details

Reconnecting safety breakaway. Clean design, streamlined fit. Machine washable.

Technical Specs

  • Length 25 1/2"
  • Attachment Type Fits Most Standard Frames
  • Colour Yellow
  • Item Break Away Eyewear Retainer
  • Material Cotton
  • Standards N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list