RETAINER RING SET 12PCS 1/4IN CONV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

RETAINER RING SET 12PCS 1/4IN CONV

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM68-016
  • Mfr. Model # 68-016
  • UNSPSC # 27112142
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Number of Pieces 12
  • Item Retaining Ring Pliers Set
  • For Shaft Dia. 1/4 - 3-1/2"
  • For Bore Dia. 1/4" to 3-1/2"
  • Spring Return No
  • Plier Style Internal/External
  • Includes Carrying Case
  • Material Alloy Steel
  • Handle Colour Blue
  • Handle Design Plastic Coated
  • Tip Type Fixed
  • Overall Length 6", 7-3/4"
  • Tip Dia. 0.023", 0.036", 0.047" 90 Degrees
  • Tip Angle 0 Degrees , 45 Degrees , 90 Degrees

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list