Skip Content
RETAINER NYLON CORD 2MM BLACK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RETAINER NYLON CORD 2MM BLACK 12

CHUMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHURLSC100
  • Mfr. Model # RLSC100
  • UNSPSC # 42142909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Length 24"
  • Colour Black
  • Item Eyewear Retainer
  • Attachment Type Fits Most Standard Frames
  • Material Nylon
  • Metal Detectable No
  • X-Ray Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list