Skip Content
RETAINER NO-TAIL SMALL RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RETAINER NO-TAIL SMALL RED

CHUMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHU12217102
  • Mfr. Model # 12217102
  • UNSPSC # 42142909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.015 lbs

Technical Specs

  • Colour Red
  • Item Eyewear Retainer
  • Length 27"
  • Material Cotton
  • Metal Detectable No
  • Attachment Type Fits Most Standard Frames
  • X-Ray Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list