RETAINER NEOPRENE CLASSIC BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RETAINER NEOPRENE CLASSIC BLACK

CHUMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHU12128100
  • Mfr. Model # 12128100
  • UNSPSC # 42142909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Black
  • Length 16"
  • Item Eyewear Retainer
  • Material Neoprene
  • Attachment Type Fits Most Standard Frames
  • Standards N/A
  • Metal Detectable No
  • X-Ray Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list