Skip Content
RETAINER LARGE END RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RETAINER LARGE END RED

CHUMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHU12119102
  • Mfr. Model # 12119102
  • UNSPSC # 42142909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.025 lbs

Technical Specs

  • Length Adjustable to (28")
  • Colour Red
  • Item Eyewear Retainer
  • Attachment Type Large End
  • Material Cotton
  • X-Ray Detectable No
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list