RETAINER LARGE END BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RETAINER LARGE END BLACK

CHUMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHU12119100
  • Mfr. Model # 12119100
  • UNSPSC # 42142909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.025 lbs

Technical Specs

  • Length Adjustable to (28")
  • Colour Black
  • Item Eyewear Retainer
  • Material Cotton
  • Attachment Type Large End
  • X-Ray Detectable No
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list