Skip Content
RETAINER DUAL BREAKAWAY BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RETAINER DUAL BREAKAWAY BLACK

CHUMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHU12212100
  • Mfr. Model # 12212100
  • UNSPSC # 42142909
  • CATALOGUE PAGE # 2535
  • Shipping Weight 0.038 lbs

Product Details

Dual release reconnecting safety breakaway. Adjustable slider bead for superb fit. Machine washable.

Technical Specs

  • Colour Black
  • Item Eyewear Rtnr Double Brkwy Std End, Black
  • For Use With Safety and Prescription Eyewear
  • Dimensions Adjustable to 29"
  • Material Cotton
  • Includes N/A

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list