Skip Content
RETAIN,COMP, 620 36ML(BC) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RETAIN,COMP, 620 36ML(BC)

PERMATEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PML62040
  • Mfr. Model # 62040
  • UNSPSC # 31401500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

Maximum temperature bearing mount, 36 mL bottle.

Technical Specs

  • Application Shaft Mount, Slip Fit
  • Max. Temp. (F) 450 Degrees
  • Size 50mL
  • Item Retaining Compound
  • Primer N
  • Type High Temperature
  • Shear Strength (PSI) 3,800
  • Characteristics Green
  • Standards CFIA Listed
  • Full Cure 24 hrs.
  • Compound Type High Viscosity, High Temperature Adhesive
  • Requires Secondary Heat Cure at 356Fahrenheit to Generate High Temperature Resistance
  • Filling Gap Size Up to 0.015"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list