Skip Content
RET RING PLIER INT 0.125 TIP 45 DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RET RING PLIER INT 0.125 TIP 45 DEG

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX4431J42SBA
  • Mfr. Model # 4431J42SBA
  • UNSPSC # 27112110
  • CATALOGUE PAGE # 147
  • Shipping Weight 0.2 lbs

Product Details

For fitting circlips on bore holes, range of application from 5/16" - 5 33/64" dia. Solid style, forged. Non-slip, solid tips. Pliers body and tips: Chrome vanadium steel: forged and oil hardened

Technical Specs

  • Includes Screw Joint
  • Item Retaining Ring Pliers
  • Number of Pieces 1
  • Handle Colour Red
  • Material Chrome Vanadium Steel
  • Handle Design Plastic Coated
  • Overall Length 12"
  • Standards ASTM
  • Tip Type Bent
  • Tip Angle 45 Degrees
  • Spring Return No
  • Tip Dia. 0.125"
  • For Bore Dia. 3-23/64" to 5-1/2"
  • Plier Style Internal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list