Skip Content
RET RING PLIER EXT 0.049 TIP 45 DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RET RING PLIER EXT 0.049 TIP 45 DEG

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX4631A12SBA
  • Mfr. Model # 4631A12SBA
  • UNSPSC # 27112110
  • CATALOGUE PAGE # 147
  • Shipping Weight 0.187 lbs

Product Details

For fitting circlips on shafts, range of application from 1.8" - 5 33/64" Dia. Solid style, forged. Non-slip, solid tips. Pliers body and tips: Chrome Vanadium Steel, forged and oil-hardened

Technical Specs

  • Includes Opening Spring, Screw Joint
  • Item Retaining Ring Pliers
  • Material Chrome Vanadium Steel
  • Number of Pieces 1
  • Handle Colour Red
  • Handle Design Plastic Coated
  • Overall Length 5-1/4"
  • Standards ASTM
  • Spring Return Yes
  • Tip Type Bent
  • Tip Angle 45 Degrees
  • Plier Style External
  • Tip Dia. 0.049"
  • For Bore Dia. 25/64" to 63/64"
  • For Shaft Dia. 3/8" - 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list