Skip Content
RET LANYARD SS CBR 42 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RET LANYARD SS CBR 42

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTT105602
  • Mfr. Model # T105602
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Black
  • Item Retractable Tool Lanyard
  • Length 42"
  • Hardware Screw Gate Karabiner
  • Hardware Material Stainless Steel
  • Max. Working Load 2 lbs.
  • Includes (1) Retractable Tool Lanyard, (1) Stainless steel Carabiner
  • Line Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list