RESUSCITATOR BVM DISP INFANT MANUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RESUSCITATOR BVM DISP INFANT MANUAL

O-TWO MEDICAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTM01BM3520CS
  • Mfr. Model # 01BM3520CS
  • UNSPSC # 42172102
  • CATALOGUE PAGE # 2208
  • Shipping Weight 10.0 lbs

Product Details

Easy Grip(R) bag-valve-mask resuscitator, disposable infant, single patient use.

Technical Specs

  • Item Disposable Resuscitator, Infant
  • Type Disposable Resuscitators - Designed For Single Patient Use
  • Includes Mask, Oxygen Reservoir, Silicone Autoclavable Bag-valve-mask
  • Disposable Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list