RESURFACER COMMUTATOR SMOOTHIE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

RESURFACER COMMUTATOR SMOOTHIE

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDI80-033
  • Mfr. Model # 80-033
  • UNSPSC # 39121435
  • CATALOGUE PAGE # 1507
  • Shipping Weight 0.085 lbs

Product Details

Commutator Smoothie(R) resurfacing tool features 8-1/2 inch plastic handle with 5/16 inch x 7/8 inch x 11/16 inch resurfacer on each end. One resurfacer is polish grade and the other finish grade.

Technical Specs

  • Item Resurfacing Tool
  • Grade Polish/Finish
  • Includes 8-1/2" L Plastic Handle with Polish Grade Resurfacer on One End and Finish Grade on the Other
  • For Use With Automotive Generators, Starter Motors and Similar Equipment
  • Package Quantity 1
  • Type Stone
  • Function Smooths Commutators

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list