Skip Content
RESTROOM SIGN,9 X 6IN,WHT/BK,VINYL, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RESTROOM SIGN,9 X 6IN,WHT/BK,VINYL,

COSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2UXA3
  • Mfr. Model # 2UXA3
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2159
  • Shipping Weight 0.29 lbs

Technical Specs

  • Item Restroom Sign
  • Height 9"
  • Width 6"
  • Legend Restroom
  • Standards Conforms to the American with Disabilities Act
  • Legend Style Text and Symbol
  • Includes Adhesive Mounting Pads
  • Thickness 0.160"
  • Operating Temp. Range 100 Degrees F
  • Sign Material Vinyl
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • UV Resistant No
  • Header No Header
  • ANSI Compliant No
  • Sign Mounting Style Surface
  • Double-Sided No
  • OSHA Compliant No
  • Sign Shape Rectangle
  • Sign Subject Matter Restrooms
  • Sign Legend Color White
  • Sign Background Color Black
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list