Skip Content
RESTROOM SIGN,9 X 6IN,WHT/BK,VINYL, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RESTROOM SIGN,9 X 6IN,WHT/BK,VINYL,

COSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2UXA1
  • Mfr. Model # 2UXA1
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2159
  • Shipping Weight 0.45 lbs

Technical Specs

  • Height 9"
  • Item Restroom Sign
  • Width 6"
  • Legend Restroom
  • Standards Conforms to the American with Disabilities Act
  • Legend Style Text and Symbol
  • Includes Adhesive Mounting Pads
  • Thickness 0.160"
  • Operating Temp. Range 100 Degrees F
  • Header No Header
  • UV Resistant No
  • ANSI Compliant No
  • Sign Material Plastic
  • Retroreflective Grade Not Retroreflective
  • Sign Mounting Style Surface
  • Glow-in-the-Dark No
  • Double-Sided No
  • OSHA Compliant No
  • Sign Background Color Black
  • Sign Subject Matter Restrooms
  • Sign Legend Color White
  • Sign Shape Rectangle
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list