Skip Content
RESTROOM SIGN,3 X 9IN,WHT/BR,ACRYL, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RESTROOM SIGN,3 X 9IN,WHT/BR,ACRYL,

UNITED VISUAL PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JKX9
  • Mfr. Model # 6JKX9
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Height 3"
  • Item Restroom Sign
  • Width 9"
  • Legend Restrooms
  • Legend Style Text and Symbol
  • Sign Material Plastic
  • UV Resistant No
  • Sign Mounting Style Surface
  • Glow-in-the-Dark No
  • Sign Subject Matter Restrooms
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list