Skip Content
RESTROOM SIGN,3 X 9IN,WHT/BR,ACRYL, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RESTROOM SIGN,3 X 9IN,WHT/BR,ACRYL,

UNITED VISUAL PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JKX2
  • Mfr. Model # 6JKX2
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Height 3"
  • Width 9"
  • Item Restroom Sign
  • Legend Men
  • Legend Style Text and Symbol
  • Sign Material Plastic
  • UV Resistant No
  • Sign Mounting Style Surface
  • Printed Language English
  • Sign Subject Matter Restrooms
  • Glow-in-the-Dark No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list