Skip Content
RESTROOM KEY TAG,COMBINATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RESTROOM KEY TAG,COMBINATION

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH33J895
  • Mfr. Model # 33J895
  • UNSPSC # 55121504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Blue
  • Item Restroom Key Tag
  • Package Quantity 1
  • Height (In.) 4-1/2
  • Type Combination
  • Snap Hook Nickel Plated Key Ring
  • Width (In.) 3-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list