RESTROOM BUCKET COMBO 15 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RESTROOM BUCKET COMBO 15 L

UNGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNGCOMSR
  • Mfr. Model # COMSR
  • UNSPSC # 47121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.4 lbs

Technical Specs

  • Capacity 15 L
  • Colour Red
  • For Use With SMCMR, WH180
  • Item Bucket
  • Overall Height 28-1/4"
  • Overall Length 19"
  • Overall Width 10-1/2"
  • Caster Type Swivel
  • Mechanism Spring-Tension Wringer
  • Handle Material Aluminum
  • Mop Capacity 32 oz.
  • Wringer Type Side Press
  • Includes Fill Guide
  • Series CLEANERx Dual Bucket
  • Shape Rectangular
  • Metal Detectable Yes
  • Wringer Material Polypropylene
  • Color Coding System No
  • Wringer Color Red
  • Bucket/Pail Length 19"
  • Bucket/Pail Height 19"
  • Bucket/Pail Width 12"
  • Anti-Spill No
  • Bucket/Pail Material Polypropylene