RESTRAINT BEARD POLY WHITE 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RESTRAINT BEARD POLY WHITE 100/PK

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1TTV4
  • Mfr. Model # 1TTV4
  • UNSPSC # 11162108
  • CATALOGUE PAGE # 2291
  • Shipping Weight 0.34 lbs

Product Details

Beard Net, Size Universal, White, Lightweight Polypropylene, Package Quantity 100

Technical Specs

  • Colour White
  • Item Beard Net
  • Material Polypropylene
  • Package Quantity 100
  • Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list