Skip Content
RESTAURANT BURN KIT IND. 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RESTAURANT BURN KIT IND. 2

DENTEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEN89-1005-0
  • Mfr. Model # 89-1005-0
  • UNSPSC # 42311504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Height 6"
  • Colour White
  • Number of Shelves 2
  • Number of Components 92
  • Width 16"
  • Case Material Metal
  • First Aid Kit Primary Application General Purpose

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list