Skip Content
RESPONDER HI-VIS PARKA,DARK NAVY,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RESPONDER HI-VIS PARKA,DARK NAVY,XL

5.11 TACTICAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6VJD8
  • Mfr. Model # 6VJD8
  • UNSPSC # 46181533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Technical Specs

  • Colour Dark Navy
  • Item Responder Hi-Vis Parka
  • Size XL
  • Material 100% Polyester Shell
  • Length 32"
  • Sleeve Length 38"
  • Fits Chest Size 46" - 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list