Skip Content
RESPONDER DIV1 W/NICAD BATT PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RESPONDER DIV1 W/NICAD BATT PK

BRIGHT STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRS500221
  • Mfr. Model # 500221
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Includes Charger, AC/DC Cords, Battery
  • Battery Type NiCad
  • Item Rechargeable Flashlight
  • Length 11"
  • Batteries Included No
  • Body Material Nylon Polymer
  • Battery Pack Replacement BB0-73789
  • Cord Type 120V AC
  • Safety Rating Class 1 Div 1 Group D
  • Candle Power 45000
  • Replacement Lamps BB0-126800
  • Standards UL
  • Lamp Type Xenon
  • Switch Type Push Button
  • Body Colour Orange
  • Light Output 45,000 CP
  • Diameter 4"
  • Battery Burn Time 5 hr.
  • Lamp Life 50 hr.
  • Charging Time 2 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list