RESPIRATORY FACESHIELD,COMFORT FACESEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RESPIRATORY FACESHIELD,COMFORT FACESEAL

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMM206
  • Mfr. Model # M-206
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 2551
  • Shipping Weight 1.733 lbs

Technical Specs

  • Colour Gray
  • Includes Mfr. No. M-925 Standard Visor, Mfr. No. M-936 Comfort Faceseal
  • Material High Density Polyethylene
  • For Use With PAPR and SAR Systems
  • Suspension 4-Point, Ratchet
  • Item Faceshield with Standard Visor and Comfort Faceseal
  • Standards ANSI Z87.1-2010
  • Lens Material Polycarbonate
  • Mask Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list