Discontinued with Replacement
RESPIRATORS SURGICAL 20/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RESPIRATORS SURGICAL 20/BX

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM1870
  • Mfr. Model # 1870
  • UNSPSC # 42270000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs
Suggested Replacement Product
PARTICULATE RESP+SURGICAL MASK N95

Your Price: NA

Product Details

3M(TM) 1870 Particulate respirator and surgical mask, N95. Flatlock stitching provides a smooth finish with less chance of chaffing. 100% cotton. Combed. Long underwear also available in tall sizes (NVT2514Series).

Technical Specs

  • Colour White
  • Item Particulate Respirator and Surgical Mask
  • Exhalation Valve No
  • Face Seal None
  • Nose Clip Yes
  • Standards NIOSH Approved, Meets Canadian Tuberculosis Standards for TB Exposure Control
  • Mask Size Universal
  • Includes Advanced Electrostatic Media
  • Individually Packaged Yes
  • Respirator Shape Flat-Fold
  • Fluid Resistant Yes
  • Nuisance Odour Removal None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list