!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
DISPOSABLE RESPIRATOR,M, PP/PUR/POLYESTER/POLYISOPRENE/AL, N95, MOULDED,NIOSH, 20/BOX

DISPOSABLE RESPIRATOR,M, PP/PUR/POLYESTER/POLYISOPRENE/AL, N95, MOULDED,NIOSH, 20/BOX

3M

DISPOSABLE RESPIRATOR,M, PP/PUR/POLYESTER/POLYISOPRENE/AL, N95, MOULDED,NIOSH, 20/BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE RESPIRATOR,M, PP/PUR/POLYESTER/POLYISOPRENE/AL, N95, MOULDED,NIOSH, 20/BOX

DISPOSABLE RESPIRATOR,M, PP/PUR/POLYESTER/POLYISOPRENE/AL, N95, MOULDED,NIOSH, 20/BOX

3M

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MMM8210PLUS
  • Mfr. Model # 8210PLUS
  • UNSPSC # 46182002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs
Suggested Replacement Product
DISPOSABLE RESPIRATOR, UNIVERSAL, PP/PUR/POLYISOPRENE/AL/STEEL, N95, FLAT-FOLD, NIOSH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,026.26 / CASE of 440

EHC: EHC :

Product Details

This medium disposable moulded cup particulate respirator is made of polyester and comes in white. It meets the N95 NIOSH rating and has a standard faceseal, a dual non-adjustable braided polyisoprene strap, adjustable aluminum nose clip, a polypropylene filter, and polyurethane nose foam. It includes advanced electrostatic media. There are 20 respirators in a box.

Technical Specs

  • Item Particulate Respirator
  • NIOSH Rating N95
  • Mask Headstrap Type Dual, Non-Adjustable
  • Mask Shape Molded
  • ISO Cleanroom Class Not Rated
  • Exhalation Valve No
  • Latex Content Latex Free
  • Eyeshield Colour None
  • Eyeshield Dimensions None
  • Includes Advanced Electrostatic Media
  • Mask Size Universal
  • Mask Material Polyester
  • Includes Eyeshield No
  • ASTM Splash Rating Not Rated
  • Nosepiece Type Metal Nose Clip
  • Face Seal Type Standard
  • Colour White
  • Eyeshield Material None
  • Individually Packaged No
  • Standards NIOSH Approved

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list