RESPIRATORPARTICULATEALT.SHAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RESPIRATORPARTICULATEALT.SHAPE

MOLDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MDX2207N95
  • Mfr. Model # 2207N95
  • UNSPSC # 46182002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Disposable Particulate Respirator
  • Face Seal None
  • Exhalation Valve No
  • Colour White
  • Nose Clip No
  • Standards NIOSH Approved
  • Includes Dura-Mesh(R) Shell, Molded Nose Bridge w/ cushion, Softspun Lining(R)
  • Mask Size Small
  • Individually Packaged No
  • Respirator Shape Molded
  • Nuisance Odour Removal None
  • Fluid Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list