Skip Content
RESPIRATORPAINTPESTICIDEMEDIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RESPIRATORPAINTPESTICIDEMEDIUM

MOLDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MDX8112N
  • Mfr. Model # 8112N
  • UNSPSC # 46182002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.83 lbs

Technical Specs

  • Item Half Mask Respirator
  • Includes Mfr. No. 8910 N95 Prefilters, Mfr. No. 8020 Retainers, Mfr. No. 8100 Cartridges
  • Suspension Yolk and Cradle
  • Connection Snap in Gasket
  • Standards NIOSH
  • Mask Size Medium
  • Facepiece Material Thermoplastic Elastomer
  • Head Harness Material Thermoplastic Elastomer
  • Cartridges Included OV, N95
  • Configured For Dual Cartridge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list