!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RESPIRATORN95W/VALVESMLBK10/BX

RESPIRATORN95W/VALVESMLBK10/BX

MOLDEX

RESPIRATORN95W/VALVESMLBK10/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RESPIRATORN95W/VALVESMLBK10/BX

RESPIRATORN95W/VALVESMLBK10/BX

MOLDEX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MDXM2701N95
  • Mfr. Model # M2701N95
  • UNSPSC # 46182002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Technical Specs

  • Item Disposable Particulate Respirator
  • NIOSH Rating N95
  • Mask Headstrap Type Dual, Non-Adjustable
  • Mask Shape Molded
  • ISO Cleanroom Class Not Rated
  • Exhalation Valve Yes
  • Latex Content Contains Latex
  • Eyeshield Colour None
  • Eyeshield Dimensions None
  • Includes Dura-Mesh(R) Shell, Molded Nose Bridge w/ cushion, Softspun Lining(R)
  • Mask Size Small
  • Mask Material Dura-Mesh(R)
  • Includes Eyeshield No
  • ASTM Splash Rating Not Rated
  • Nosepiece Type Molded Nose Bridge
  • Face Seal Type Comfort
  • Colour Black
  • Eyeshield Material None
  • Individually Packaged No
  • Standards NIOSH Approved

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list