RESPIRATOR XCEL W/VOICEMITTER SML/M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RESPIRATOR XCEL W/VOICEMITTER SML/M

SCOTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCT7421-112V
  • Mfr. Model # 7421-112V
  • UNSPSC # 46182005
  • CATALOGUE PAGE # 2548
  • Shipping Weight 0.44 lbs

Product Details

Xcel(TM) half facepiece respirator is made of a lightweight thermoplastic elastomer (TPE) material. Wide elastic bands provide comfortable one point adjustment. Available with optional voicemitter.

Technical Specs

  • Item Half Mask Respirator
  • Includes Speaking Diaphragm
  • Standards NIOSH 42 CFR 84
  • Facepiece Material Thermoplastic Elastomer
  • Cartridges Included No
  • Head Harness Material Elastic, Thermoplastic Elastomer
  • Mask Size Small/Medium
  • Configured For Dual Cartridge
  • Colour Grey

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list