RESPIRATOR XCEL W/VOICEMITTER SMALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RESPIRATOR XCEL W/VOICEMITTER SMALL

SCOTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCT7421-111V
  • Mfr. Model # 7421-111V
  • UNSPSC # 46182005
  • CATALOGUE PAGE # 2548
  • Shipping Weight 0.45 lbs

Product Details

Xcel(TM) half facepiece respirator is made of a lightweight thermoplastic elastomer (TPE) material. Wide elastic bands provide comfortable one point adjustment. Available with optional voicemitter.

Technical Specs

  • Includes Speaking Diaphragm
  • Item Facepiece Assembly, Size Small with Voicemitter
  • Facepiece Material Thermoplastic Elastomer
  • Standards NIOSH
  • Mask Size Small
  • Head Harness Material Elastic, Thermoplastic Elastomer
  • Cartridges Included No
  • Configured For Dual Cartridge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list