Skip Content
RESPIRATOR R95 ORGAN VAP 20/BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RESPIRATOR R95 ORGAN VAP 20/BOX

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM8247
  • Mfr. Model # 8247
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 2540
  • Shipping Weight 0.8 lbs

Product Details

R95 disposable respirator (nuisance level gas relief). For foundry operations, labs, agriculture, petrochemical and undercoating. Lightweight construction promotes greater worker comfort and increases wear time.

Technical Specs

  • Nose Clip Yes
  • Exhalation Valve No
  • Face Seal None
  • Item Particulate Respirator
  • Filter Class R95
  • Colour Gray
  • Standards NIOSH Approved
  • Mask Size Universal
  • Headstrap Type Stapled
  • Includes Advanced Electrostatic Media, Carbon Filter Material
  • Individually Packaged No
  • Respirator Shape Molded
  • Nuisance Odour Removal Organic Vapour
  • Fluid Resistant No

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list