RESPIRATOR PREM H/FACE SIL MED DUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

RESPIRATOR PREM H/FACE SIL MED DUAL

SURVIVAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SVR312000
  • Mfr. Model # 312000
  • UNSPSC # 46182005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Premier(R) silicone half mask is easily interchangeable to supplied air and PAPR. Soft sealing flange with rolled edges for comfort, fit and wearer acceptance. Features low nosepiece, and perspiration port.

Technical Specs

  • Mask Size Medium
  • Includes Soft Sealing Flange With Rolled Edges for Increased Wearer Comfort
  • Standards NIOSH 42 CFR 84
  • Item Half Mask Respirator
  • Facepiece Material Silicone
  • Configured For Dual Cartridge
  • Cartridges Included No
  • Head Harness Material Elastic, Thermoplastic Elastomer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list