Skip Content
RESPIRATOR PARTICULATE SMALL 20/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RESPIRATOR PARTICULATE SMALL 20/BX

MOLDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MDX2201N95
  • Mfr. Model # 2201N95
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 2541
  • Shipping Weight 0.85 lbs

Product Details

Moldex(R) disposable respirator with exhalation valve, including standard strap. Features the Dura-Mesh(R) shell that protects the filter media. The contoured shape and soft foam nose cushion helps alleviate pressure points for added comfort. 100% PVC free.

Technical Specs

  • Exhalation Valve No
  • Filter Class N95
  • Face Seal None
  • Standards NIOSH Approved
  • Nose Clip No
  • Item N95 Basic
  • Headstrap Type Dual Elastic
  • Mask Size Small
  • Includes Dura-Mesh(R) Shell, Molded Nose Bridge w/ cushion, Softspun Lining(R)
  • Colour White
  • Respirator Shape Molded
  • Individually Packaged No
  • Fluid Resistant No
  • Nuisance Odour Removal None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list