RESPIRATOR PARTICULATE R95 20/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RESPIRATOR PARTICULATE R95 20/BX

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM8240
  • Mfr. Model # 8240
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 2539
  • Shipping Weight 0.55 lbs

Product Details

R95 disposable respirator helps to provide protection against certain oil and non-oil based particles. Features a collapsible resistant shell for increased durability in most hot, humid conditions. Package quantity, 20.

Technical Specs

  • Colour White
  • Item Particulate Respirator
  • Exhalation Valve No
  • Face Seal None
  • Nose Clip Yes
  • Standards NIOSH Approved
  • Mask Size Universal
  • Includes Advanced Electrostatic Media
  • Respirator Shape Molded
  • Individually Packaged No
  • Nuisance Odour Removal None
  • Fluid Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list