Skip Content
RESPIRATOR PART OZONE ORG VPR 10/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RESPIRATOR PART OZONE ORG VPR 10/BG

MOLDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MDX2400N95
  • Mfr. Model # 2400N95
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 2541
  • Shipping Weight 0.55 lbs

Product Details

Moldex(R) disposable respirator with exhalation valve plus helps to filter nuisance levels of ozone and organic vapor. Features the Dura-Mesh(R) shell that protects the filter media. Contoured shape & soft foam nose cushion helps alleviate pressure points for added comfort. 100% PVC free.

Technical Specs

  • Item Disposable Particulate Respirator
  • Filter Class N95
  • Exhalation Valve Yes
  • Face Seal None
  • Nose Clip No
  • Standards NIOSH Approved
  • Headstrap Type Dual Elastic
  • Mask Size Medium/Large
  • Colour Gray
  • Includes Dura-Mesh(R) Shell, Molded Nose Bridge w/ cushion, Softspun Lining(R)
  • Respirator Shape Molded
  • Individually Packaged No
  • Fluid Resistant No
  • Nuisance Odour Removal Organic Vapour, Ozone

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List