Skip Content
RESPIRATOR PART HNDSTP VLV SML 10/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RESPIRATOR PART HNDSTP VLV SML 10/B

MOLDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MDX2701N95
  • Mfr. Model # 2701N95
  • UNSPSC # 46182002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Moldex(R) disposable respirator with Ventex(R) valve, including cloth HandyStrap(R). Features the Dura-Mesh(R) shell that protects the filter media. Contoured shape and soft foam nose cushion helps alleviate pressure points for added comfort. 100% PVC free.

Technical Specs

  • Mask Size Small
  • Exhalation Valve Yes
  • Face Seal None
  • Nose Clip No
  • Filter Class N95
  • Headstrap Type HandyStrap(R)
  • Colour White
  • Includes Dura-Mesh(R) Shell, Molded Nose Bridge w/ cushion, Softspun Lining(R)
  • Item Disposable Particulate Respirator
  • Standards NIOSH Approved, ANSI/ISEA 110-2003 Sec. 7.11.1 Heat and Flame Resistance
  • Respirator Shape Molded
  • Individually Packaged No
  • Nuisance Odour Removal None
  • Fluid Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list