RESPIRATOR N95 WITH VALVE 10/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RESPIRATOR N95 WITH VALVE 10/BX

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB64240
  • Mfr. Model # 64240
  • UNSPSC # 40141600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Product Details

Kleenguard* M10 N95 Particulate Respirators. Highly visible, colour-coded, woven head straps (blue). Comfortable, soft nose foam seal. M10 Particulate respirator, with valve 10 per box.

Technical Specs

  • Colour White
  • Item R10, with Valve 10/Box
  • Exhalation Valve Yes
  • Face Seal Yes
  • Standards NIOSH Approved
  • Nose Clip Yes
  • Mask Size Universal
  • Respirator Shape Molded
  • Fluid Resistant No
  • Nuisance Odour Removal None
  • Individually Packaged No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list