RESPIRATOR N95 HI VIS 20/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RESPIRATOR N95 HI VIS 20/BX

MOLDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MDX2200N95HV
  • Mfr. Model # 2200N95HV
  • UNSPSC # 40141600
  • CATALOGUE PAGE # 2540
  • Shipping Weight 1.0 lbs

Product Details

Medium/Large high visibility N95 particulate disposable respirators. 100% PVC free/

Technical Specs

  • Exhalation Valve No
  • Nose Clip No
  • Item N95 Basic
  • Face Seal None
  • Standards NIOSH Approved
  • Mask Size Medium/Large
  • Includes Dura-Mesh(R) Shell, Molded Nose Bridge w/ cushion, Softspun Lining(R)
  • Colour Hi-Viz Green
  • Respirator Shape Molded
  • Individually Packaged No
  • Nuisance Odour Removal None
  • Fluid Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list