Skip Content
RESPIRATOR N100 MED/LGE 5/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RESPIRATOR N100 MED/LGE 5/BX

MOLDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MDX2730N100
  • Mfr. Model # 2730N100
  • UNSPSC # 46182002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Disposable respirator with exhalation valve & full cushion, including cloth HandyStrap(R). Features the Dura-Mesh(R) shell that protects the filter media. Contoured shape & soft foam nose cushion helps alleviate pressure points for added comfort. 100% PVC free.

Technical Specs

  • Mask Size Medium/Large
  • Exhalation Valve Yes
  • Face Seal Yes
  • Filter Class N100
  • Headstrap Type HandyStrap(R)
  • Nose Clip No
  • Item Disposable Particulate Respirator
  • Colour White
  • Includes Dura-Mesh(R) Shell, Molded Nose Bridge w/ cushion, Softspun Lining(R)
  • Standards NIOSH Approved, ANSI/ISEA 110-2003 Sec. 7.11.1 Heat and Flame Resistance
  • Individually Packaged No
  • Fluid Resistant No
  • Nuisance Odour Removal None
  • Respirator Shape Molded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list