RESPIRATOR MED N95 FLUID RES 35/BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RESPIRATOR MED N95 FLUID RES 35/BOX

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB46727
  • Mfr. Model # 46727
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 2198
  • Shipping Weight 0.77 lbs

Product Details

Laboratory N95 disposable respirators are NIOSH approved and provide 95% filtration efficiency of 0.3 microns. Features a pouch style design and two bands to secure the mask to the face to help ensure a tight seal. With a fluid resistant layer. The combination results in garments that are exceptionally comfortable and durable. This fabric also provides the added benefit of flame resistant properties.

Technical Specs

  • Colour White
  • Item Disposable Respirator, Orange
  • Exhalation Valve No
  • Face Seal None
  • Nose Clip Yes
  • Standards NIOSH Approved
  • Mask Size Universal
  • Nuisance Odour Removal None
  • Respirator Shape Flat-Fold
  • Fluid Resistant Yes
  • Individually Packaged No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list