RESPIRATOR LOW MAINT HALF MASK LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RESPIRATOR LOW MAINT HALF MASK LGE

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON550030L
  • Mfr. Model # 550030L
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 2544
  • Shipping Weight 0.45 lbs

Product Details

Low maintenance respirator 5502 series. Extremely soft, non-allergenic elastomer to provide comfort, fit and ease of maintenance. All parts are replaceable, plus the complete line on North cartridges and filters can be used with this respirator.

Technical Specs

  • Item 5500 Series Half Mask
  • Standards NIOSH
  • Facepiece Material Elastomeric
  • Head Harness Material Thermoplastic Elastomer
  • Configured For Dual Cartridge
  • Cartridges Included No
  • Mask Size Large

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list